TOUGH GUY Black/Red 36" Seal Coating Squeegee

TOUGH GUY| Zoro #: G1954802| Mfr #: 3ZHP5

$170.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
FDA Compliant: No
Chemical Resistant: Yes
Squeegee Blade Count: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954802 Mfr #: 3ZHP5
FDA Compliant: NoChemical Resistant: Yes
Squeegee Blade Count: SingleColor: Black/Red
Squeegee Blade Material: NeopreneSeries: Floor Coatings
Color Coding System: NoSqueegee Handle Included: With Handle
Item: Floor SqueegeeSqueegee Blade Width: 36"
Squeegee Frame Material: AluminumSqueegee Blade Shape: Straight
For Use With: Mfr. No. 3ZHP6Application: Floor Squeegee
Country of Origin (subject to change): United States

Description

Floor Squeegees, Squeegee Blade Shape Straight, Squeegee Blade Material Neoprene, Squeegee Blade Width 36 In., Squeegee Frame Material Aluminum, Squeegee Handle Included With Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Series Floor Coatings, Chemical Resistant Yes, For Use With Mfr. No. G1155804, Color Black/Red, Floor Squeegee

Reviews