20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

TOUGH GUY Yellow 18" Floor Squeegee

TOUGH GUY| Zoro #: G1532867| Mfr #: 1EUA4

$48.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1532867 Mfr #: 1EUA4
Item: Floor SqueegeeSqueegee Frame Material: Plastic
Color Coding System: YesApplication: Floor Squeegee
Squeegee Handle Included: Without HandleSqueegee Blade Material: Foam Rubber
Squeegee Blade Shape: Straight DoubleItem: Floor Squeegee
Squeegee Blade Width: 18"Color: yellow
Country of Origin (subject to change): China

Product Description

Expect a streak-free shine every time with a handy floor squeegee from Tough Guy. This yellow floor squeegee will optimize your cleaning with a blade length of 18". Users love the straight double blade. The frame is made of plastic.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.