TOUGH GUY Yellow 24" Floor Squeegee

TOUGH GUY| Zoro #: G2242597| Mfr #: 1EUA9

$49.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2242597 Mfr #: 1EUA9
Item: Floor SqueegeeSqueegee Frame Material: Plastic
Length: No HandleColor Coding System: No
Squeegee Handle Included: Without HandleSqueegee Product Group: Floor Squeegees
Squeegee Blade Material: Foam RubberSqueegee Blade Shape: Straight Double
Item: Floor SqueegeeSqueegee Blade Width: 24"
Color: YellowCountry of Origin (subject to change): China

Product Description

Floor Squeegee, Size 24 In, Straight Double Blade, Blade Material Foam Rubber, Frame Material Plastic, Color Yellow, For Use With G1005444

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.