KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Stripper, 1 gal., Min. Qty 4

TOUGH GUY| Zoro #: G3753005| Mfr #: 2CYJ2

$14.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: jug
Size: 1 gal.
Recommended Dilution: 1:4 to 1:12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753005 Mfr #: 2CYJ2
Container Type: jugSize: 1 gal.
Recommended Dilution: 1:4 to 1:12Item: Floor Stripper
RTU Yield per Container: 4 to 12 gal.Country of Origin (subject to change): United States

Description

Floor Stripper, 1 gal., Container Type Jug, Recommended Dilution 1:4 to 1:12, RTU Yield per Container 4 to 12 gal.

Restrictions and Compliance

*3: Hazardous material

Reviews