HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Floor Stripper, Size 5 gal.

TOUGH GUY| Zoro #: G0458017| Mfr #: 2CYJ3

$70.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Container Type: Pail
Item: Floor Stripper
Size: 5 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458017 Mfr #: 2CYJ3
Container Type: PailItem: Floor Stripper
Size: 5 gal.Recommended Dilution: 1:4 to 1:12
RTU Yield per Container: 20 to 60 gal.Country of Origin (subject to change): United States

Description

Floor Stripper, 5 gal., Container Type Pail, Recommended Dilution 1:4 to 1:12, RTU Yield per Container 20 to 60 gal.

Restrictions and Compliance

*3: Hazardous material

Reviews