20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Floor Sweek Head, 24"L, Stiff

TOUGH GUY| Zoro #: G0891186| Mfr #: 2KE75

$40.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0891186 Mfr #: 2KE75
Color Coding System: YesChemical Resistant: Yes
Bristle Material: SyntheticTrim Length: 2-21/64"
Bristle Color: YellowItem: Broom Head
Acid Resistant: YesCountry of Origin (subject to change): United States

Product Description

Broom Head, Bristle Material Synthetic, Bristle Color Yellow, Trim Length 2-21/64 In., Color Coding System Yes, Chemical Resistant Yes, Acid Resistant Yes

Product Reviews