SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flow Through Brush, 10" L, Blue

TOUGH GUY| Zoro #: G1878581| Mfr #: 2ZPF5

$39.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flow Through BrushBristle Material: PolypropyleneOverall Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878581 Mfr #: 2ZPF5
Item: Flow Through BrushBristle Material: Polypropylene
Overall Length: 10"Bristle Color: Blue
Handle Material: PolypropyleneCountry of Origin (subject to change): Cambodia

Description

Flow Through Brush, Overall Length 10 In., Bristle Color Blue, Handle Material Polypropylene, Bristle Material Polypropylene

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews