KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flow Through Brush Head, 10" L, Blue

TOUGH GUY| Zoro #: G0758222| Mfr #: 2ZPC7

$32.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 10"
Bristle Material: Polypropylene
Handle Material: Thermoplastic Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758222 Mfr #: 2ZPC7
Overall Length: 10"Bristle Material: Polypropylene
Handle Material: Thermoplastic RubberItem: Flow Through Brush Head
Bristle Color: BlueCountry of Origin (subject to change): Cambodia

Description

Flow Through Brush Head, Overall Length 10 In., Bristle Color Blue, Handle Material Thermoplastic Rubber, Bristle Material Polypropylene

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews