Shop Alternate Products
This Product is Discontinued
Tough Guy
Flue Brush (Discontinued)
Mfr # 2XTA9
Zoro # G0930772
This Product is Discontinued
Key Features
- Type Double Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 3 3/4 in
- Handle Type 1/4 in (M) NPS