SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flue Brush

TOUGH GUY| Zoro #: G0945314| Mfr #: 2XTE2

$17.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia. (In.): 2-1/2Item: Flue BrushBrush Length (In.): 4-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0945314 Mfr #: 2XTE2
Brush Dia. (In.): 2-1/2Item: Flue Brush
Brush Length (In.): 4-1/2Overall Length (In.): 7-1/2
For Use With: 2ELE1, 2ELE2, 2ELE3Handle Type: 1/4" (M) NPS
Type: Double Spiral/Double StemFill Type: Tempered Wire
Package Quantity: 1Country of Origin (subject to change): United States

Description

Flue Brush, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 1/2 In, Flue Size 2 3/4 In, Handle Type 1/4 MNPT, Handle Length 2 In, Overall Length 6 1/2 In, For Use With 2ELE1, 2ELE2, 2ELE3

Reviews