Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flue Brush, Dia 1 1/2, 1/4 MNPT, Length 8

  • Zoro #: G0514114
  • Mfr #: 3EDF3

$12.35

  • Tube Dia. (In.): 1-3/4
  • Brush Dia. (In.): 1-1/2
  • Brush Length (In.): 4-1/2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tough Guy #3EDF3 Specifications

  • Zoro #: G0514114
  • Mfr #: 3EDF3
Tube Dia. (In.): 1-3/4 Brush Dia. (In.): 1-1/2
Brush Length (In.): 4-1/2 For Use With: Fiberglass or Metal Handles
Type: Single Spiral/Double Stem Overall Length (In.): 7-1/2
Includes: - Package Quantity: 1
Item: Flue Brush Handle Type: 1/4" (M) NPS
Fill Type: Tempered Wire Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4-1/2, Brush Dia. (In.) 1-1/2, Tube Dia. (In.) 1-3/4, Handle Type 1/4 In. (M) NPS, Overall Length (In.) 7-1/2, For Use With Fiberglass or Metal Handles, Includes -

Reviews of Tough Guy #3EDF3