Flue Brush, Dia 2-3/4, 3/8MNPT, Length 8

TOUGH GUY| Zoro #: G0708242| Mfr #: 3EDG8

$19.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Length (In.): 4-1/2
Overall Length (In.): 7-1/2
Item: Flue Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708242 Mfr #: 3EDG8
Brush Length (In.): 4-1/2Overall Length (In.): 7-1/2
Item: Flue BrushType: Single Spiral/Double Stem
Handle Type: 3/8" (M) NPTPackage Quantity: 1
Tube Dia. (In.): 3For Use With: Fiberglass or Metal Handles
Fill Type: Tempered WireBrush Dia. (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4-1/2, Brush Dia. (In.) 2-3/4, Tube Dia. (In.) 3, Handle Type 3/8 In. (M) NPT, Overall Length (In.) 7-1/2, For Use With Fiberglass or Metal Handles, Includes -

Reviews