KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flue Brush, Dia 4, 1/4 MNPT, Length 8

TOUGH GUY| Zoro #: G0828222| Mfr #: 3EDG3

$16.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flue Brush
Tube Dia. (In.): 4-1/4
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828222 Mfr #: 3EDG3
Item: Flue BrushTube Dia. (In.): 4-1/4
Package Quantity: 1Fill Type: Tempered Wire
For Use With: Fiberglass or Metal HandlesBrush Dia. (In.): 4
Overall Length (In.): 7-1/2Brush Length (In.): 4-1/2
Type: Single Spiral/Double StemHandle Type: 1/4" (M) NPS
Country of Origin (subject to change): United States

Description

Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 4 In, Tube Dia 4 1/4 In, Handle Type 1/4 MNPT, Overall Length 8 In, For Use With Fiberglass or Metal Handles

Reviews