SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flue Brush, OAL 6 1/2 In

TOUGH GUY| Zoro #: G1277665| Mfr #: 2VMZ5

$19.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia. (In.): 3Item: Flue BrushBrush Length (In.): 4-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277665 Mfr #: 2VMZ5
Brush Dia. (In.): 3Item: Flue Brush
Brush Length (In.): 4-1/2Overall Length (In.): 7-1/2
For Use With: Fiberglass or Metal HandlesHandle Type: 1/4" (M) NPS
Type: Single Spiral/Double StemFill Type: Stainless Steel
Package Quantity: 1Country of Origin (subject to change): United States

Description

Flue Brush, Single Spiral / Single Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 3 In, Flue Size 3 1/4 In, Handle Type 1/4 MNPT, Handle Length 2 In, Overall Length 6 1/2 In

Reviews