SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flue Scraper, Dia 2 1/4, 1/4 MNPT, Length 8

TOUGH GUY| Zoro #: G2330465| Mfr #: 3EDE2

$28.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Dia. (In.): 2-1/2Item: Flue ScraperBrush Dia. (In.): 2-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2330465 Mfr #: 3EDE2
Tube Dia. (In.): 2-1/2Item: Flue Scraper
Brush Dia. (In.): 2-1/4Brush Length (In.): 4-1/2
Overall Length (In.): 8For Use With: Fiberglass or Metal Handles
Handle Type: 1/4" (M) NPSType: Single Spiral/Double Stem
Fill Type: Flat Tempered WirePackage Quantity: 1
Country of Origin (subject to change): United States

Description

Flue Scraper, Single Spiral/Double Stem, Fill Type Flat Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 1/4 In, Tube Dia 2 1/2 In, Handle Type 1/4 MNPT, Overall Length 8 In, For Use With Fiberglass or Metal Handles

Reviews