Skip to Main Content
customer-service Help
Tough Guy

Flw Thru Hndle, Alumnum, Silvr, 36 in, 62 in

Tough Guy Flw Thru Hndle, Alumnum, Silvr, 36 in, 62 in 2ZPA3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.00
  • Length: 36" to 62"
  • Handle Material: Aluminum
  • Handle Color: silver
See full product details
Orders over $75 ship free.
Total: $24.00

Tough Guy #2ZPA3 Specifications

  • Length: 36" to 62"
  • Handle Material: Aluminum
  • Handle Color: silver
  • Item: Flow Thru Handle
  • Color: Silver
  • Handle Length: 36 to 62 in
  • Material: Aluminum
  • Mop Connection Type: Screw On
  • For Use With: 2ZPC6, 2ZPC7, 2ZPC9
  • Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Flow Thru Handle, Mop Connection Type Screw On, Handle Length 36 to 62 in, For Use With 2ZPC6, 2ZPC7, 2ZPC9, Handle Material Aluminum, Handle Color Silver, Color Coding System No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tough Guy #2ZPA3