TOUGH GUY 1250 mL Cranberry Foam Soap Refill

TOUGH GUY| Zoro #: G1357167| Mfr #: 1XHN3

$55.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1357167 Mfr #: 1XHN3
Standards: ADAItem: Foam Soap Refill
Size: 1250mLColor: pink
Fragrance: CranberryUses Dispenser: Mfr. No. 1XHN2
Package Type: Hands Free DispenserCountry of Origin (subject to change): United States

Product Description

Foam Handwash Refill, Size 1250 ml (FMX Refill), Color Pink, Cranberry Fragrance, Uses Dispenser G0754871, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.