JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

TOUGH GUY 1250 mL Unscented Foam Soap Refill

TOUGH GUY| Zoro #: G1674486| Mfr #: 1XHN5

$50.41 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1674486 Mfr #: 1XHN5
Green Certification or Other Recognition: Green Seal CertifiedItem: Hand Soap
Size: 1250mLUses Dispenser: Mfr. No. 1XHN2
Color: yellowStandards: ADA
Fragrance: UnscentedCountry of Origin (subject to change): United States

Product Description

Foam Handwash Refill, Size 1250ml (FMX Refill), Color Light Yellow, Fragrance Free Fragrance, Uses Dispenser G0754871, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.