SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

20 gal. Black Polyethylene Round Food-Grade Waste Container

TOUGH GUY| Zoro #: G0159424| Mfr #: 4YKJ3

$154.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Container Shape: RoundItem: Food-Grade Waste ContainerIndoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159424 Mfr #: 4YKJ3
Container Shape: RoundItem: Food-Grade Waste Container
Indoor/Outdoor: Indoor, OutdoorTrash Can Dia./Width: 22"
Height: 18-3/4"Container Style: Utility
Top Design: Open TopSpecific Container Material: Polyethylene
Opening Closure Type: NoneBasic Container Material: Plastic
Lid Options: No LidMaterial: Polyethylene
Primary Container Color: BlackColor: Black
Trash Container Capacity: 20 gal.Country of Origin (subject to change): United States

Description

Food-Grade Waste Container, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 20 gal., Primary Container Color Black, Height 18-3/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Lid Options No Lid

Reviews