SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

20 gal. Green Polyethylene Round Food-Grade Waste Container

TOUGH GUY| Zoro #: G0159372| Mfr #: 4YKD3

$153.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Container Style: UtilitySpecific Container Material: PolyethyleneColor: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159372 Mfr #: 4YKD3
Container Style: UtilitySpecific Container Material: Polyethylene
Color: GreenLid Options: No Lid
Primary Container Color: GreenOpening Closure Type: None
Trash Container Capacity: 20 gal.Item: Food-Grade Waste Container
Container Shape: RoundIndoor/Outdoor: Indoor, Outdoor
Height: 18-3/4"Top Design: Open Top
Material: PolyethyleneBasic Container Material: Plastic
Trash Can Dia./Width: 22"Country of Origin (subject to change): United States

Description

Food-Grade Waste Container, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 20 gal., Primary Container Color Green, Height 18-3/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Lid Options No Lid

Reviews