KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

22 gal. White Polyethylene Round Food-Grade Waste Container

TOUGH GUY| Zoro #: G0159467| Mfr #: 4YKG4

$162.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Container Shape: Round
Item: Food-Grade Waste Container
Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159467 Mfr #: 4YKG4
Container Shape: RoundItem: Food-Grade Waste Container
Indoor/Outdoor: Indoor, OutdoorTrash Can Dia./Width: 22"
Height: 20-1/4"Container Style: Utility
Top Design: Open TopSpecific Container Material: Polyethylene
Opening Closure Type: NoneBasic Container Material: Plastic
Lid Options: No LidMaterial: Polyethylene
Primary Container Color: WhiteColor: White
Trash Container Capacity: 22 gal.Country of Origin (subject to change): United States

Description

Food-Grade Waste Container, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 22 gal., Primary Container Color White, Height 20-1/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Lid Options No Lid

Reviews