KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

22 gal. Yellow Polyethylene Round Food-Grade Waste Container

TOUGH GUY| Zoro #: G0159476| Mfr #: 4YKH4

$154.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Container Style: Utility
Specific Container Material: Polyethylene
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159476 Mfr #: 4YKH4
Container Style: UtilitySpecific Container Material: Polyethylene
Color: YellowLid Options: No Lid
Primary Container Color: YellowOpening Closure Type: None
Trash Container Capacity: 22 gal.Item: Food-Grade Waste Container
Container Shape: RoundIndoor/Outdoor: Indoor, Outdoor
Height: 20-1/4"Top Design: Open Top
Material: PolyethyleneBasic Container Material: Plastic
Trash Can Dia./Width: 22"Country of Origin (subject to change): United States

Description

Food-Grade Waste Container, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 22 gal., Primary Container Color Yellow, Height 20-1/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Lid Options No Lid

Reviews