25 gal. Green Polyethylene Round Food-Grade Waste Container

TOUGH GUY| Zoro #: G0159494| Mfr #: 4YKD5

$158.08 /ea

This item ships free. Details.Standard ground shipping.
Material: PolyethyleneTrash Container Capacity: 25 gal.Container Shape: Round
Save 15%. Sign up for Z-mail.


Zoro #: G0159494 Mfr #: 4YKD5
Material: PolyethyleneTrash Container Capacity: 25 gal.
Container Shape: RoundLid Options: No Lid
Height: 22-1/4"Top Design: Open Top
Item: Food-Grade Waste ContainerIndoor/Outdoor: Indoor, Outdoor
Primary Container Color: GreenTrash Can Dia./Width: 22"
Specific Container Material: PolyethyleneBasic Container Material: Plastic
Opening Closure Type: NoneColor: Green
Container Style: UtilityCountry of Origin (subject to change): United States


Food-Grade Waste Container, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 25 gal., Primary Container Color Green, Height 22-1/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Lid Options No Lid, For Use With Lid Grainger Item Number 4YKK3, For Use With Dolly Grainger Item Number 10G842