BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

30 gal. Yellow Polyethylene Round Food-Grade Waste Container

TOUGH GUY| Zoro #: G0159591| Mfr #: 4YKH6

$245.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowTop Design: Open TopHeight: 24-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159591 Mfr #: 4YKH6
Color: YellowTop Design: Open Top
Height: 24-3/4"Opening Closure Type: None
Trash Can Dia./Width: 22"Container Style: Utility
Indoor/Outdoor: Indoor, OutdoorPrimary Container Color: Yellow
Trash Container Capacity: 30 gal.Lid Options: No Lid
Item: Food-Grade Waste ContainerBasic Container Material: Plastic
Material: PolyethyleneSpecific Container Material: Polyethylene
Container Shape: RoundCountry of Origin (subject to change): United States

Description

Food-Grade Waste Container, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 30 gal., Primary Container Color Yellow, Height 24-3/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Lid Options No Lid, For Use With Lid Grainger Item Number 4YKL2, For Use With Dolly Grainger Item Number 10G842

Reviews