SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

35 gal. White Polyethylene Round Food-Grade Waste Container

TOUGH GUY| Zoro #: G0159643| Mfr #: 4YKG7

$244.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: PolyethyleneTrash Container Capacity: 35 gal.Container Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159643 Mfr #: 4YKG7
Material: PolyethyleneTrash Container Capacity: 35 gal.
Container Shape: RoundLid Options: No Lid
Height: 29"Top Design: Open Top
Item: Food-Grade Waste ContainerIndoor/Outdoor: Indoor, Outdoor
Primary Container Color: WhiteTrash Can Dia./Width: 25"
Specific Container Material: PolyethyleneBasic Container Material: Plastic
Opening Closure Type: NoneColor: White
Container Style: UtilityCountry of Origin (subject to change): United States

Description

Food-Grade Waste Container, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 35 gal., Primary Container Color White, Height 29 In., Trash Can Dia./Width 25 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Lid Options No Lid, For Use With Lid Grainger Item Number 4YKL1, For Use With Dolly Grainger Item Number 10G841

Reviews