BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

40 gal. Blue Polyethylene Round Food-Grade Waste Container

TOUGH GUY| Zoro #: G0159686| Mfr #: 4YKE8

$246.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Indoor/Outdoor: Indoor, OutdoorTop Design: Open TopTrash Can Dia./Width: 23-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159686 Mfr #: 4YKE8
Indoor/Outdoor: Indoor, OutdoorTop Design: Open Top
Trash Can Dia./Width: 23-1/2"Item: Food-Grade Waste Container
Specific Container Material: PolyethyleneContainer Style: Utility
Opening Closure Type: NoneContainer Shape: Round
Color: BlueHeight: 30-1/4"
Basic Container Material: PlasticMaterial: Polyethylene
Trash Container Capacity: 40 gal.Lid Options: No Lid
Primary Container Color: BlueCountry of Origin (subject to change): United States

Description

Food-Grade Waste Container, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 40 gal., Primary Container Color Blue, Height 30-1/4 In., Trash Can Dia./Width 23-1/2 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Lid Options No Lid, For Use With Lid Grainger Item Number 4YKK6, For Use With Dolly Grainger Item Number 10G841

Reviews