SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

45 gal. Green Polyethylene Round Food-Grade Waste Container

TOUGH GUY| Zoro #: G0159731| Mfr #: 4YKD9

$264.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 32-1/4"Basic Container Material: PlasticLid Options: No Lid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159731 Mfr #: 4YKD9
Height: 32-1/4"Basic Container Material: Plastic
Lid Options: No LidContainer Shape: Round
Top Design: Open TopPrimary Container Color: Green
Container Style: UtilityColor: Green
Trash Can Dia./Width: 25-1/4"Trash Container Capacity: 45 gal.
Specific Container Material: PolyethyleneIndoor/Outdoor: Indoor, Outdoor
Item: Food-Grade Waste ContainerMaterial: Polyethylene
Opening Closure Type: NoneCountry of Origin (subject to change): United States

Description

Food-Grade Waste Container, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 45 gal., Primary Container Color Green, Height 32-1/4 In., Trash Can Dia./Width 25-1/4 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Lid Options No Lid, For Use With Lid Grainger Item Number 4YKK4, For Use With Dolly Grainger Item Number 10G841

Reviews