50 gal. Black Polyethylene Round Food-Grade Waste Container

TOUGH GUY| Zoro #: G0159844| Mfr #: 4YKK1

$282.87 /ea

This item ships free. Details.Standard ground shipping.
Material: PolyethyleneTrash Container Capacity: 50 gal.Container Shape: Round
Save 15%. Sign up for Z-mail.


Zoro #: G0159844 Mfr #: 4YKK1
Material: PolyethyleneTrash Container Capacity: 50 gal.
Container Shape: RoundLid Options: No Lid
Height: 34-1/2"Top Design: Open Top
Item: Food-Grade Waste ContainerIndoor/Outdoor: Indoor, Outdoor
Primary Container Color: BlackTrash Can Dia./Width: 22-1/2"
Specific Container Material: PolyethyleneBasic Container Material: Plastic
Opening Closure Type: NoneColor: Black
Container Style: UtilityCountry of Origin (subject to change): United States


Food-Grade Waste Container, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 50 gal., Primary Container Color Black, Height 34-1/2 In., Trash Can Dia./Width 22-1/2 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Lid Options No Lid, For Use With Lid Grainger Item Number 4YKL5, For Use With Dolly Grainger Item Number 10G841