BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

50 gal. Red Polyethylene Round Food-Grade Waste Container

TOUGH GUY| Zoro #: G0159817| Mfr #: 4YKG1

$282.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedTop Design: Open TopHeight: 34-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159817 Mfr #: 4YKG1
Color: RedTop Design: Open Top
Height: 34-1/2"Opening Closure Type: None
Trash Can Dia./Width: 25-1/4"Container Style: Utility
Indoor/Outdoor: Indoor, OutdoorPrimary Container Color: Red
Trash Container Capacity: 50 gal.Lid Options: No Lid
Item: Food-Grade Waste ContainerBasic Container Material: Plastic
Material: PolyethyleneSpecific Container Material: Polyethylene
Container Shape: RoundCountry of Origin (subject to change): United States

Description

Food-Grade Waste Container, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 50 gal., Primary Container Color Red, Height 34-1/2 In., Trash Can Dia./Width 25-1/4 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Lid Options No Lid, For Use With Lid Grainger Item Number 4YKK8, For Use With Dolly Grainger Item Number 10G841

Reviews