SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

50 gal. Yellow Polyethylene Round Food-Grade Waste Container

TOUGH GUY| Zoro #: G0159835| Mfr #: 4YKJ1

$282.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: PolyethyleneTrash Container Capacity: 50 gal.Container Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159835 Mfr #: 4YKJ1
Material: PolyethyleneTrash Container Capacity: 50 gal.
Container Shape: RoundLid Options: No Lid
Height: 34-1/2"Top Design: Open Top
Item: Food-Grade Waste ContainerIndoor/Outdoor: Indoor, Outdoor
Primary Container Color: YellowTrash Can Dia./Width: 25-1/4"
Specific Container Material: PolyethyleneBasic Container Material: Plastic
Opening Closure Type: NoneColor: Yellow
Container Style: UtilityCountry of Origin (subject to change): United States

Description

Food-Grade Waste Container, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 50 gal., Primary Container Color Yellow, Height 34-1/2 In., Trash Can Dia./Width 25-1/4 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Lid Options No Lid, For Use With Lid Grainger Item Number 4YKL3, For Use With Dolly Grainger Item Number 10G841

Reviews