Funnel, Plastic, 32 Oz

TOUGH GUY| Zoro #: G1841436| Mfr #: 3U606

$9.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841436 Mfr #: 3U606
Item: FunnelColor: natural
Material: PlasticDiameter: 6-1/2"
Total Capacity: 32 oz.Height: 7"
Country of Origin (subject to change): China

Product Description

Funnel, Total Capacity 32 oz., Diameter 6-1/2 In., Plastic, Height 7 In., Natural

Product Reviews

Save 15%. Sign up for Z-mail.