KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Furnace Boiler Brush, .012 Dia, Length 20

TOUGH GUY| Zoro #: G1942622| Mfr #: 3EDA3

$4.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 20
Type: Single Spiral/Single Stem
Handle Length (In.): 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942622 Mfr #: 3EDA3
Overall Length (In.): 20Type: Single Spiral/Single Stem
Handle Length (In.): 16Fill Type: Nylon
Brush Length (In.): 4Item: Furnace Boiler Brush
Handle Type: Wooden and Twisted WirePackage Quantity: 1
Handle Dia. (In.): 1/4Brush Dia. (In.): 2-1/4
Country of Origin (subject to change): United States

Description

Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Nylon .012 Dia, Brush Length 4 In, Brush Dia 2 1/4 In, Handle Type Wooden and Twisted Wire, Handle Length 16 In, Handle Dia 1/4 In, Overall Length 20 In

Reviews