KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Furnace Boiler Brush, Dia 1/2, Length 42

TOUGH GUY| Zoro #: G1335817| Mfr #: 3EDP8

$9.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Furnace Boiler Brush
Brush Dia. (In.): 1/2
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335817 Mfr #: 3EDP8
Item: Furnace Boiler BrushBrush Dia. (In.): 1/2
Package Quantity: 1Handle Length (In.): 38
Handle Type: Wire LoopFill Type: Wire
Overall Length (In.): 42Brush Length (In.): 4
Handle Dia. (In.): 1/4Type: Single Spiral/Single Stem
Country of Origin (subject to change): United States

Description

Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length 4 In, Brush Dia 1/2 In, Handle Type Wire Loop, Handle Length 38 In, Handle Dia 1/4 In, Overall Length 42 In

Reviews