Tough Guy
Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall
Mfr # 2XTA8
Zoro # G2471472
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Boiler Brush
- Brush Length 6 in
- Handle Length 36 in
- Bristle Material Fiber
- Handle Material Wood, Twisted Wire
Explore More Products
- TOUGH GUY 2 1/2 in W Bench Brush, Medium, 2 in L Handle, 9 in L Brush, Black, Foam, 14 3/8 in L Overall 1NXZ9
- TOUGH GUY Tire Cleaning Brush, Beige, Polypropylene, 9 1/2 in L Overall 1VAK5
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall 2VGP8
- TOUGH GUY 3 in W Wash Brush, 14 in L Handle, 14 in L Brush, Blue, Plastic, 14 in L Overall 400F92
- TOUGH GUY 10"L, 1-3/4" Blue Trim Scrub Brush, Replacement Brush Head 4KNC6
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, 7 in L Brush, Wood, 27 in L Overall 2FCD6
- TOUGH GUY Wand Brush, Ergonomic, Poly, 24", Blue 807N32
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall 2VGZ4
- TOUGH GUY Scrub Brush, Straight, Poly, 8-1/2", Red 807N36
- GORDON BRUSH Gordon Brush 500R 5 In. Diameter Nylon Rotary Scrub Brush Case of 6 500R
- OATEY Fitting Brush W/Handle 1In 31329
- Tough Guy Brushes