Furnace Boiler Brush, OAL 42 In

TOUGH GUY| Zoro #: G1063036| Mfr #: 2VMZ9

$9.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia. (In.): 2Item: Furnace Boiler BrushOverall Length (In.): 42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063036 Mfr #: 2VMZ9
Brush Dia. (In.): 2Item: Furnace Boiler Brush
Overall Length (In.): 42Handle Dia. (In.): 1/4
Brush Length (In.): 6Handle Length (In.): 36
Handle Type: Wooden and Twisted WireType: Single Spiral/Single Stem
Fill Type: Fiber Hair MixPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Fiber Hair Mix, Brush Length (In.) 6, Brush Dia. (In.) 2, Handle Type Wooden and Twisted Wire, Handle Length (In.) 36, Handle Dia. (In.) 1/4, Overall Length (In.) 42

Reviews