KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Furnace Brush, Black Brristles, OAL 48 In

TOUGH GUY| Zoro #: G1176463| Mfr #: 2FCD8

$13.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Furnace Brush
Brush Dia. (In.): 2-1/8
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176463 Mfr #: 2FCD8
Item: Furnace BrushBrush Dia. (In.): 2-1/8
Package Quantity: 1Handle Length (In.): 4-1/2
Handle Type: WoodenBristle Color: Black
Fill Type: TampicoHandle Color: Clear Varnish
Overall Length (In.): 48Brush Length (In.): 7
Handle Dia. (In.): 1Type: Single Spiral/Single Stem
Country of Origin (subject to change): United States

Description

Furnace Brush, 2 1/8 In Diameter, Fill Type Tampico, Brush Length 7 In, Brush Dia 2 1/8 In, Bristle Color Black, Handle Type Wood, Handle Length 4 1/2 In, Handle Dia 1 In, Handle Color Clear Varnish, Overall Length 48 In

Reviews