KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Furnace Brush, Dia 1/2 to 1, Length 30 In

TOUGH GUY| Zoro #: G2046615| Mfr #: 3ECY2

$8.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 30
Type: Single Spiral/Single Stem
Handle Length (In.): 23
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046615 Mfr #: 3ECY2
Overall Length (In.): 30Type: Single Spiral/Single Stem
Handle Length (In.): 23Fill Type: Natural Bristle
Brush Length (In.): 7Item: Furnace Brush
Handle Type: Wooden and Twisted WirePackage Quantity: 1
Handle Dia. (In.): 1/4Brush Dia. (In.): 1/2 x 1
Country of Origin (subject to change): United States

Description

Furnace Brush, Single Spiral/Single Stem, Fill Type Natural Bristle, Brush Length 7 In, Brush Dia 1/2 to 1 In, Handle Type Wooden and Twisted Wire, Handle Length 23 In, Handle Dia 1/4 In, Overall Length 30 In

Reviews