DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Furnace Brush, Dia 2 1/4 In, Length 24 In

TOUGH GUY| Zoro #: G2324865| Mfr #: 3ECX7

$8.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fill Type: Poly
Handle Dia. (In.): 1/4
Type: Single Spiral/Single Stem
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324865 Mfr #: 3ECX7
Fill Type: PolyHandle Dia. (In.): 1/4
Type: Single Spiral/Single StemBrush Dia. (In.): 2-1/4
Overall Length (In.): 24Brush Length (In.): 7
Item: Refrigerator Coil BrushPackage Quantity: 1
Handle Type: Wooden and Twisted WireHandle Length (In.): 17
Country of Origin (subject to change): United States

Description

Furnace Brush, Single Spiral/Single Stem, Fill Type Poly, Brush Length 7 In, Brush Dia 2 1/4 In, Handle Type Wooden and Twisted Wire, Handle Length 17 In, Handle Dia 1/4 In, Overall Length 24 In

Reviews