KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Furnace Brush, Natural Bristle, OAL 36 In

TOUGH GUY| Zoro #: G0923781| Mfr #: 2FCE5

$12.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 36
Type: Single Spiral/Single Stem
Item: Furnace Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923781 Mfr #: 2FCE5
Overall Length (In.): 36Type: Single Spiral/Single Stem
Item: Furnace BrushHandle Type: Wooden
Fill Type: Natural BristleHandle Length (In.): 4-1/2
Package Quantity: 1Handle Color: Clear Varnish
Brush Dia. (In.): 1/2 x 1Handle Dia. (In.): 1
Brush Length (In.): 7Country of Origin (subject to change): United States

Description

Furnace Brush, 1/2 to 1 In Trim, Fill Type Natural Bristle, Brush Length 7 In, Brush Dia 1/2 to 1 In, Handle Type Wood, Handle Length 4 1/2 In, Handle Dia 1 In, Handle Color Clear Varnish, Overall Length 36 In

Reviews