KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Furnace or Refrigerator Brush, OAL 30 In

TOUGH GUY| Zoro #: G0834242| Mfr #: 2FCD7

$13.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Refrigerator Coil Brush
Brush Dia. (In.): 3/4 x 1-1/2
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0834242 Mfr #: 2FCD7
Item: Refrigerator Coil BrushBrush Dia. (In.): 3/4 x 1-1/2
Package Quantity: 1Handle Length (In.): 4-1/2
Handle Type: Wooden and Twisted WireFill Type: Synthetic
Handle Color: Clear VarnishOverall Length (In.): 30
Brush Length (In.): 3/4 x 1-1/2Handle Dia. (In.): 1
Type: Single Spiral/Single StemCountry of Origin (subject to change): United States

Description

Furnace or Refrigerator Brush, 3/4 In Diameter, Fill Type Synthetic, Brush Length 12 In, Brush Dia 12 In, Handle Type Wood, Handle Length 3/4 X 1 1/2 In, Handle Dia 1 In, Handle Color Clear Varnish, Overall Length 30 In

Reviews