Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Glass Cleaner Wipes, 90 ct. Container Sz

  • Zoro #: G0506817
  • Mfr #: 54ZV60

$9.63

  • Wipes Application: Glass Cleaning
  • Cleaner Container Type: Canister
  • Cleaner Form: Wipes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tough Guy #54ZV60 Specifications

  • Zoro #: G0506817
  • Mfr #: 54ZV60
Wipes Application: Glass Cleaning Cleaner Container Type: Canister
Cleaner Form: Wipes Material: Cloth
Sheet Size: 8" x 10-1/2" Formula: Ammonia Free
Cleaner Container Size: 90 ct. Fragrance: Floral
Wet Contact Time: 1 min. or Less Primary Chemical: Alcohol
Cleaner Chemical Product Grouping: Glass Cleaners Item: Glass Cleaner Wipes
Color: White Cleaning Wipe - Item: Glass Cleaner Wipes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Glass Cleaners, Glass Cleaner Wipes, Primary Chemical Alcohol, Wet Contact Time 1 min. or Less, 90 ct., Cleaner Container Type Canister, Sheet Size 8 In. x 10-1/2 In., Fragrance Floral, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Wipes Application Glass Cleaning, Formula Ammonia Free, Material Cloth, Color White, Glass Cleaner Wipes

Reviews of Tough Guy #54ZV60