Bottle Brush, Polyester, Short Handle

TOUGH GUY| Zoro #: G1725087| Mfr #: 1YTR7

$35.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Bottle Brush
Handle Color: White
Handle Length: 7-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1725087 Mfr #: 1YTR7
Handle Color: WhiteBristle Material: Polyester
Brush Width: 2-7/8"Bristle Color: Black
Trim Length: 1"Brush Length: 6"
Chemical Resistant: YesAcid Resistant: Yes
Color Coding System: NoOverall Length: 8"
Cleaning Brush Style: Short HandleItem: Bottle Brush
Handle Material: plasticTemperature Resistant: Yes
Brush Bristle Firmness: SoftFDA Compliant: No
Country of Origin (subject to change): United States

Product Description

Short Handle, Bottle Brush, Trim Length 1 In., Bristle Color Black, Bristle Material Polyester, Brush Length 6 In., Overall Length 8 In., Handle Material Plastic, Handle Color White, Handle Length 7-1/2 In., Brush Width 2-7/8 In., Brush Bristle Firmness Soft, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System No, FDA Compliant No

Product Reviews