- Home
- /
- Janitorial & Cleaning Supplies
- /
- Rags & Wipes
- /
- Multi-Purpose Wipes
- /
- Green Cleaning Wipes, White, Canister, Biodegradable, All Surfaces
Tough Guy
Green Cleaning Wipes, White, Canister, Biodegradable, All Surfaces
- Zoro #: G5238037
- Mfr #: 22CK44
Tap to zoom
Hover or click to zoom
$41.23
pkg. of 6 ($6.87/ea)
- Cleaner Chemical Product Grouping: Cleaning Wipes
- Cleaning Wipe - Item: Green Cleaning Wipes
- Primary Chemical: None
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $41.23
Tough Guy #22CK44 Specifications
- Zoro #: G5238037
- Mfr #: 22CK44
- Cleaner Chemical Product Grouping: Cleaning Wipes
- Cleaning Wipe - Item: Green Cleaning Wipes
- Primary Chemical: None
- Wet Contact Time: No Efficacy
- Cleaner Container Size: 50 ct.
- Cleaner Container Type: Canister
- Sheet Size: 6 in x 10-1/2 in
- Fragrance: Unscented
- Wipes Application: All Purpose Cleaning
- Color: White
- Material: Biodegradable
- Application: All Surfaces
- Item: Green Cleaning Wipes
- Cleaner Form: Wipes
- Container Type: Canister
- Formula: Low VOC
- Wipes per Container: 50
- Number of Sheets: 50
- Containers per UOM: 6
- NSF Rating: Not Rated
- Sheet Width: 6 in
- Biodegradable: Yes
- Container Size: 50 ct
- Sheet Length: 10 1/2 in
- Country of Origin (subject to change): United States
Description
Cleaning Wipes, Green Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 50 ct., Cleaner Container Type Canister, Sheet Size 6 in x 10-1/2 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Wipes Application All Purpose Cleaning, Formula Low VOC, Material Biodegradable, Color White, Green Cleaning Wipes, Package Quantity 6
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
- ***
Reviews of Tough Guy #22CK44
Explore more
- TOUGH GUY Dry Wipe Roll, White, Roll, Double Recreped (DRC), 9 in x 15 in 39M983
- TOUGH GUY Dry Wipe, White, Pack, Hydro-entangled (HEF), Critical Components 32XE74
- TOUGH GUY Dry Wipe, White, Quarter Fold, Double Recreped (DRC) 39M981
- TOUGH GUY Dry Wipe, White, Cellulose, Polyester, Critical Cleaning, 300 Wipes 30N523
- TOUGH GUY Dry Wipe, White, Dispenser Box, Hydro-entangled (HEF), 9 in x 16 3/4 in 52WY22
- TOUGH GUY Dry Wipe Roll, Blue, Dispenser Box, Double Recreped (DRC) 32RT57
- WYPALL Dry Wipe, Blue/White, Hydroknit, 1 PK, 12 1/2 in x 23 1/2 in 05925
- COVENTRY Coventry(TM) Cleanroom Chamois(TM) Wipe, 50/Bag 7348LE
- BERKSHIRE Dry Wipe, White, Polyester, Rayon Blend, 1 PK, 50 Wipes, Unscented PWAP.1213QF.20
- PURELL Sanitizing Wipes, Canister, Sanitizing, 7 in L x 10 in W, Unscented 9341-06
- SANI PROFESSIONAL Wipes, Hard, Non-porous Surfaces, 6" x 6.75", 6" W. x NIC P13872
- Tough Guy Multi-Purpose Wipes