DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Gum and Wax Remover, 5 oz.

TOUGH GUY| Zoro #: G1265223| Mfr #: 2DCB9

$4.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Gum and Wax Removers
Recommended Dilution: Ready to Use
Size: 5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1265223 Mfr #: 2DCB9
Sub-Category: Gum and Wax RemoversRecommended Dilution: Ready to Use
Size: 5 oz.Container Type: Aerosol can
Item: Gum and Wax RemoverRemoves: Chewing Gum and Wax
For Use On: Carpets, Cement, Marble, Terazzo, Wood FloorsCountry of Origin (subject to change): United States

Description

Gum and Wax Remover, Aerosol, Size 5 oz., Recommended Dilution Ready to Use, For Use With Carpets, Cement, Marble, Terazzo, Wood Floors

Restrictions and Compliance

*3: Hazardous material

Reviews