Hand and Nail Brush, Synthetic, Block

TOUGH GUY| Zoro #: G1526926| Mfr #: 1VAE1

$3.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1526926 Mfr #: 1VAE1
Brush Length: 4-7/10"Item: Hand and Nail Brush
Trim Length: 5/8"Bristle Color: Taupe
Acid Resistant: NoColor Coding System: No
Chemical Resistant: NoBristle Material: Synthetic
Brush Width: 1-3/10"Brush Bristle Firmness: Medium
Handle Material: WoodCleaning Brush Style: Block
Overall Length: 4-7/10"FDA Compliant: No
Handle Length: 4-7/10"Country of Origin (subject to change): Sri Lanka

Product Description

Block, Hand and Nail Brush, Trim Length 5/8 In., Bristle Color Taupe, Bristle Material Synthetic, Brush Length 4-7/10 In., Overall Length 4-7/10 In., Handle Material Wood, Handle Color Natural, Handle Length 4-7/10 In., Brush Width 1-3/10 In., Brush Bristle Firmness Medium, Acid Resistant No, Chemical Resistant No, Color Coding System No, FDA Compliant No

Product Reviews

Save 15%. Sign up for Z-mail.