Tough Guy
Hand Held Dust Pan, Black, Metal
- Zoro #: G1951485
- Mfr #: 5W639
Tap to zoom
Hover or click to zoom
$6.69
- Basic Dust Pan Material: Metal
- Overall Dust Pan Width: 12 in
- Dust Pan Color: Black
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $6.69
Tough Guy #5W639 Specifications
- Zoro #: G1951485
- Mfr #: 5W639
- Basic Dust Pan Material: Metal
- Overall Dust Pan Width: 12 in
- Dust Pan Color: Black
- Overall Dust Pan Depth: 12 in
- Dust Pan Lid Options: No Lid
- Item: Hand Held Dust Pan
- Overall Width: 12"
- Specific Dust Pan Material: Metal
- Material: metal
- Color: Black
- Overall Length: 12"
- Country of Origin (subject to change): China
Description
Dust Pan, Dust Pan Type Handheld Standard, Dust Pan Lid Options No Lid, Basic Dust Pan Material Metal, Specific Dust Pan Material Metal, Overall Dust Pan Width 12 in, Overall Dust Pan Depth 12 in, Dust Pan Color Black, Color Coding System No, Hand Held Dust Pan, Color Black
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov