BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hand Sanitizer, Size 50mL, Foam, PK24

TOUGH GUY| Zoro #: G1035693| Mfr #: 3CEX5

$122.05 /pk

This item ships free. Details.Standard ground shipping.
Details:
Industry Type: Healthcare
Package Type: Pump Bottle
Item: Hand Sanitizer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035693 Mfr #: 3CEX5
Industry Type: HealthcarePackage Type: Pump Bottle
Item: Hand SanitizerForm: Foam
Green Environmental Attribute: Product Contributes To Reducing Water ConsumptionFormula: Original
Size: 50mlCountry of Origin (subject to change): United States

Description

Hand Sanitizer, 50mL, Form Foam, Formula Original, Package Type Pump Bottle, Package Quantity 24

Reviews