TOUGH GUY Black 8" Hand Squeegee

TOUGH GUY| Zoro #: G1614776| Mfr #: 3PCA4

$62.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1614776 Mfr #: 3PCA4
Squeegee Blade Material: NeopreneSqueegee Handle Included: With Handle
Item: Bench SqueegeeApplication: Bench Squeegee
Squeegee Frame Material: AluminumSqueegee Blade Count: Single
Color Coding System: NoChemical Resistant: Yes
FDA Compliant: NoSqueegee Blade Width: 8"
Color: BlackSeries: Floor Coatings
Country of Origin (subject to change): United States

Product Description

Keep your windows streak-free and crystal clear with this handy hand squeegee from Tough Guy. This black hand squeegee will optimize your cleaning with a blade length of 8". This product is a part of the Floor Coatings series. The frame is made of aluminum. Its applications include: Floors.

Product Reviews

Save 15%. Sign up for Z-mail.