TOUGH GUY Black and Red 10-1/2" Hand Squeegee

TOUGH GUY| Zoro #: G1377826| Mfr #: 1EUC2

$14.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1377826 Mfr #: 1EUC2
Color Coding System: NoSqueegee Blade Shape: Straight
Item: Bench SqueegeeColor: Black/Red
Application: Bench SqueegeeSqueegee Handle Included: Without Handle
Squeegee Frame Material: PlasticSqueegee Blade Width: 10-1/2"
Squeegee Blade Material: SiliconeCountry of Origin (subject to change): China

Product Description

Keep your windows crystal clear and streak-free with this handy hand squeegee from Tough Guy. This black/red hand squeegee will optimize your cleaning with a blade length of 10-1/2". The frame is made of polypropylene. Users love the straight blade.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.