Skip to Main Content
customer-service Help
Tough Guy

Handle, Aluminum, Yellw, 49-57/64"

Tough Guy Handle, Aluminum, Yellw, 49-57/64" 48LZ16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.64
  • Length: 49-57/64"
  • Item: Color Coded Handle
  • For Use With: Brooms, Brushes, Squeegees
See full product details
Orders over $75 ship free.
Total: $24.64

Tough Guy #48LZ16 Specifications

  • Length: 49-57/64"
  • Item: Color Coded Handle
  • For Use With: Brooms, Brushes, Squeegees
  • Broom Connection Type: Acme Thread
  • Broom Handle Tip Material: Polypropylene
  • Broom Handle Length: 49 57/64 in
  • Dia.: 15/16"
  • Broom Handle Color: Yellow
  • Material: Aluminum
  • Color: Yellow
  • Broom Handle Material: Aluminum
  • Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Broom Handle, Broom Connection Type Acme Thread, Broom Handle Length 49 57/64 in, Broom Handle Material Aluminum, Broom Handle Tip Material Polypropylene, Broom Handle Color Yellow, Color Coding System Yes, For Use With Brooms, Brushes, Squeegees, Color Coded Handle, Color Yellow

Reviews of Tough Guy #48LZ16